BSF3080DDUHP2BDT
Description
BSF3080DDUHP2BDT BALL SCREW SUPPORT UNIT ; 30MM BOREX80MM ODX56MM W 2-ROW
Part # BSF3080DDUHP2BDT R BE4L5
BDI # 21731118
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSF40115DDUHP2B
Description
BSF40115DDUHP2B BALL SCREW SUPPORT BRG ; 115MM ODX46MM W 2-ROW
Part # BSF40115DDUHP2B
BDI # 24665483
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSF30100DDUHP2B
Description
BSF30100DDUHP2B BALL SCREW SUPPORT UNIT ; 30MM BOREX100MM ODX38MM W 2-ROW
Part # 200306HQ74-003
BDI # 23677001
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSF3080DDUHP2B
Description
BSF3080DDUHP2B BALL SCREW SUPPORT UNIT ; 30MM BOREX80MM ODX28MM W 2-ROW
Part # BSF3080DDUHP2B
BDI # 21830526
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSF40115DDUHP2BDT
Description
BSF40115DDUHP2BDT BALL SCREW SUPPORT BRG ; 40MM BOREX115MM ODX92MM W 2-ROW
Part # BSF40115DDUHP2BDT
BDI # 24665492
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring