38TAC72BSUC11PN7B
Description
38TAC72BSUC11PN7B BALL BEARING ; 1-1/2" BORE 2.835" OD 5/8" WD
Part # 38TAC72BSUC11PN7B
BDI # 1185760
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
57TAC90ASUC11PN7B
Description
57TAC90ASUC11PN7B BALL BEARING ; 2-1/4" BORE 3.543" OD 5/8" WD
Part # 57TAC90ASUC11PN7B
BDI # 1186041
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | Standard Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
23TAC62CSUHPN7
Description
23TAC62CSUHPN7 BALL SCREW SUPPORT BRG ; POR 23.838MM BORE 62MM OD 15.875MM W
Part # 23TAC62CSUHPN7
BDI # 21737105
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
20TAC47XBSUC11PN7B
Description
20TAC47XBSUC11PN7B BALLSCREW SPRT BRG ; POR NON-RETURNABLE
Part # 20TAC47XBSUC11PN7B
BDI # 1183881
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring