2TS3-XLS4-3/4C4PX1

COMPARE

2TS3-XLS4-3/4C4PX1

Description
2TS3-XLS434C4PX1 BALL BEARING

NTN

Part # 2TS3-XLS4-3/4C4PX1

BDI # 1201295

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C4 Clearance
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Request a quotation
Loading Price
QTY
101TAC145ASUC11PN7B

COMPARE

101TAC145ASUC11PN7B

Description
101TAC145ASUC11PN7B AC BALL BEARING ; 101.6MM BOREX145MM ODX22.225MM W

NSK

Part # 101TAC145ASUC11PN7B

BDI # 1183372

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 5.709
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | Standard Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY