Page 1 of 3

Next

Compare
MM9310WI 2H DUH

COMPARE

MM9310WI 2H DUH

Description
MM9310WI 2H DUH PRECISION BALL BEARING ; EA = PAA/SET 1-1/2" ID 2.835" OD

TIMKEN

Part # MM9310WI 2H DUH

BDI # 1366934

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
MM9311WI 3H DUH

COMPARE

MM9311WI 3H DUH

Description
MM9311WI 3H DUH PRECISION BALL BEARING ; EA = PAA/SET 1-3/4" ID 3" OD 1-1/4" WD

TIMKEN

Part # MM9311WI 3H DUH

BDI # 1366937

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
MM67XWO CR DU E9103C

COMPARE

MM67XWO CR DU E9103C

Description
MM67XWO CR DU E9103C

TIMKEN

Part # MM67XWO CR DU E9103C

BDI # 19287932

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.438
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring

Price Inventory : Request a quotation
Loading Price
QTY
38TAC72BDUC11PN7B

COMPARE

38TAC72BDUC11PN7B

Description
38TAC72BDUC11PN7B AC BALL BEARING ; POR 38.1MM BOREX72MM ODX31.75MM W

NSK

Part # 38TAC72BDUC11PN7B

BDI # 24665889

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
44TAC76BDUC11PN7B

COMPARE

44TAC76BDUC11PN7B

Description
44TAC76BDUC11PN7B AC BALL BEARING ; POR 44.475MM BOREX76.2MM ODX31.75MM W

NSK

Part # 44TAC76BDUC11PN7B

BDI # 24665890

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY