150BAR10STYNDBLP4A
Description
150BAR10STYNDBLP4A ANGULAR CONTACT BRG ; 150MM BORE 225MM OD 67.5MM W
Part # 150BAR10STYNDBLP4A
BDI # 24666650
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HTA030DB/G28UP-21
Description
HTA030DB/G28UP-21 ANG CONT BALL BRG ; NON RETURNABLE 150MMX225MMX67.5MM
Part # HTA030DB/G28UP-21
BDI # 1220453
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed | G28 Preload | UP-21 Precision Class
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring