16T2.5/26-2 NR. 16T2026
Description
SATI 16T2.5/26-2 NR. 16T2026
Part # 16T2.5/26-2 NR. 16T2026
BDI # 1404104
Features
Pitch Diameter - Inch:
0.817
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.793
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
20.75
Mounting Method:
Rough Bore
16T2.5/25-2 NR. 16T2025
Description
SATI 16T2.5/25-2 NR. 16T2025
Part # 16T2.5/25-2 NR. 16T2025
BDI # 1404103
Features
Pitch Diameter - Inch:
0.785
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.762
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.95
Mounting Method:
Rough Bore
16T2.5/24-2 NR. 16T2024
Description
SATI 16T2.5/24-2 NR. 16T2024
Part # 16T2.5/24-2 NR. 16T2024
BDI # 1404102
Features
Pitch Diameter - Inch:
0.754
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.73
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.15
Mounting Method:
Rough Bore
16T2.5/14-2 NR. 16T2014
Description
SATI 16T2.5/14-2 NR. 16T2014
Part # 16T2.5/14-2 NR. 16T2014
BDI # 1404095
Features
Pitch Diameter - Inch:
0.441
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
0.417
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
11.2
Mounting Method:
Rough Bore
16T2.5/12-2 NR. 16T2012
Description
SATI 16T2.5/12-2 NR. 16T2012
Part # 16T2.5/12-2 NR. 16T2012
BDI # 1404094
Features
Pitch Diameter - Inch:
0.378
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
9.6
Mounting Method:
Rough Bore