14MX-37S-90

COMPARE

14MX-37S-90

Description
14MX-37S-90 SYNCHRONOUS PULLEY ; 14MM P 37GROVES

GATES

Part # 77199037

BDI # 1094932

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
$ 393.33 / each QTY
14MX-37S-20

COMPARE

14MX-37S-20

Description
14MX-37S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192037

BDI # 1094929

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
$ 176.37 / each QTY