Page 1 of 3

Next

Compare
P34-5M-15 X 1/2 MPB

COMPARE

P34-5M-15 X 1/2 MPB

Description
P34-5M-15 X 1/2 MPB SYNC PULLEY ; POR

TB WOODS

Part # P34-5M-15 X 1/2 MPB

BDI # 990412

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 58.166
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
P34-5M-25X1/2 MPB

COMPARE

P34-5M-25X1/2 MPB

Description
P34-5M-25X1/2 MPB SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P34-5M-25X1/2 MPB

BDI # 413677

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 58.166
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
P34-5M-15AL

COMPARE

P34-5M-15AL

Description
P34-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # P34-5M-15AL

BDI # 1125645

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
P34-5MGT-25-MPB

COMPARE

P34-5MGT-25-MPB

Description
P34-5MGT-25-MPB SYNCHRONOUS PULLEY ; 34GROVES 5MM P 25MM W

GATES

Part # P34-5MGT-25-MPB

BDI # 1125647

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHP 34-5M-15TB

COMPARE

PHP 34-5M-15TB

Description
PHP 34-5M-15TB SYNCHRONOUS PULLEY

SKF

Part # PHP 34-5M-15TB

BDI # 1289556

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 58
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 20.5

Face Width - Inch: 0.807
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 54.11
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY