P23-8MGT-12
Description
P23-8MGT-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM W
Part # P23-8MGT-12
BDI # 1125552
Features
Pitch Diameter - Inch:
2.306
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
58.572
Mounting Method:
Bushed