Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.65
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
SS 8MX-56S-21 2012
Description
SS 8MX-56S-21 2012 SYNCHRONOUS PULLEY ; 8MM P 56GROVES
Part # SS 8MX-56S-21 2012
BDI # 1132711
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.654
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
568MG36AF-2012
Description
568MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 568MG36AF-2012
BDI # 922821
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.892
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
8MPC-56S-21-2012
Description
8MPC-56S-21-2012 SYNCHRONOUS PULLEY ; POR
Part # 8MPC-56S-21-2012
BDI # 986276
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
8MPC-56S-36-2012
Description
8MPC-56S-36-2012 SYNCHRONOUS PULLEY
Part # 8MPC-56S-36-2012
BDI # 993943
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed