Page 1 of 2

Next

Compare
P1125M15-SDS

COMPARE

P1125M15-SDS

Description
P1125M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755785

TIMKEN

Part # P1125M15-SDS

BDI # 24302816

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY
P1125M25-SDS

COMPARE

P1125M25-SDS

Description
P1125M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755786

TIMKEN

Part # P1125M25-SDS

BDI # 24302818

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Request a quotation
Loading Price
QTY
1125MT25C-SDS

COMPARE

1125MT25C-SDS

Description
1125MT25C SDS ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1125MT25C-SDS

BDI # 922955

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Request a quotation
Loading Price
QTY
P112-5M-25-SDS

COMPARE

P112-5M-25-SDS

Description
P112-5M-25-SDS SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # P112-5M-25-SDS

BDI # 985641

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Request a quotation
Loading Price
QTY
P112-5M-15-SDS

COMPARE

P112-5M-15-SDS

Description
P112-5M-15-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P112-5M-15-SDS

BDI # 995681

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY