P60-5M-09AL
Description
P60-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P60-5M-09AL
BDI # 1125826
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
14.326
Face Width - Inch:
0.564
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
5M-9 Powergrip HTD
P60-5MGT-15
Description
P60-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P60-5MGT-15
BDI # 1125828
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.616
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
99.568
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
P60-5MGT-25
Description
P60-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # P60-5MGT-25
BDI # 1125829
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
605MT25AF-L13SJ
Description
605MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT25AF-L13SJ
BDI # 926861
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25