Features
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
0
Features
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0
Length Type:
Cut to Length
Features
Height - Millimeter:
13
Height - Inch:
0.512
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
460
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
18.11
Length Type:
Random
Product Name:
Rail
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H7
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Chromium Plated
Shaft Length - Inch:
0
Features
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H7
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Chromium Plated
Shaft Length - Inch:
0