Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0
Length Type:
Cut to Length
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
9.19
Length Type:
Random
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
157.48
WZFS3/8L-48
Description
WZFS3/8L-48 LINEAR SOLID ROUND RAIL ; 9.525MM SHAFT DIA 1,219.2MM SHAFT LEN
Part # WZFS3/8L-48
BDI # 1178805
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
48
Length Type:
Cut to Length