Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare

COMPARE

W 75 UF 50 P80 B14 B3 0.75KW 4P

Description
W 75 U F 50 P80 B14 0,75KW 4P

BONFIGLIOLI

Part # W 75 U F 50 P80 B14 0,75KW 4P

BDI # 1473195

Features

Mounting Frame: 75
Nominal Max Input Rating: 0.75KW
Nominal Max Output RPM: 18.8
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Mounting Method: Direct Mounted
Overall Length - Inch: 6.732

Price Inventory : In stock
Loading Price
QTY
HMTA075-45H160VN

COMPARE

HMTA075-45H160VN

Description
TSU HMTA075-45H160VN

TSUBAKI

Part # TSU HMTA075-45H160VN

BDI # 1478964

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75KW
Nominal Max Output RPM: 11.3
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 16
Nominal Center Distance - Inch: 0.63
Mounting Method: Direct Mounted
Overall Length - Inch: 16.614

Price Inventory : In stock
Loading Price
QTY
724-D10-J

COMPARE

724-D10-J

Description
724-D10-J ; B/G 724-D10-J

BOSTON GEAR

Part # 724-D10-J

BDI # 1480528

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 8.94

Price Inventory : In stock
Loading Price
QTY
VF 44 A 20 P71 B14 B3/0.25KW 4P FD

COMPARE

VF 44 A 20 P71 B14 B3/0.25KW 4P FD

Description
VF44 A20 P71 B14 / 0,25KW 4P FD

BONFIGLIOLI

Part # VF44 A20 P71 B14 / 0,25KW 4P FD

BDI # 1476625

Features

Mounting Frame: 44
Nominal Max Input Rating: 0.25KW
Nominal Max Output RPM: 66
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Mounting Method: Direct Mounted
Overall Length - Inch: 4.685

Price Inventory : In stock
Loading Price
QTY

COMPARE

VF 44 L1 A 35 P71 B14 B3

Description
VF44 L1 A 35 P71 B14 B3 HAJTÓMU

BONFIGLIOLI

Part # VF44 L1 A 35 P71 B14 B3 HAJTÓMU

BDI # 1476626

Features

Mounting Frame: 44
Nominal Max Input Rating: 0.33KW
Nominal Max Output RPM: 80
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 29
Nominal Center Distance - Inch: 1.142
Mounting Method: Direct Mounted
Overall Length - Inch: 4.685

Price Inventory : In stock
Loading Price
QTY