Features
Height - Millimeter:
206
Bore 1 - Inch:
17.323
Bore 2 - Millimeter:
577
Height - Inch:
8.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
206
Bore 1 - Inch:
17.323
Bore 2 - Millimeter:
573
Height - Inch:
8.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Machined Finger Cage
Self Aligning:
No
Cage Material:
Brass
29488M
Description
29488M SPHERICAL ROLLER THRUST BEARING ; 440MM BOREX780MM ODX206MM W
Part # 29488M
BDI # 20400710
Features
Height - Millimeter:
206
Bore 1 - Inch:
17.323
Height - Inch:
8.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
81288-M
Description
81288-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81288-M
BDI # 24318062
Features
Height - Millimeter:
130
Bore 1 - Inch:
17.323
Bore 2 - Millimeter:
445
Height - Inch:
5.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81188-M
Description
81188-M CYLINDRICAL ROLLER THRUST BRG ; 440MM BORE 540MM OD
Part # 81188-M
BDI # 26319460
Features
Height - Millimeter:
80
Bore 1 - Inch:
17.323
Bore 2 - Millimeter:
440
Height - Inch:
3.15
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass