Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
H 913842/810/QCL7C
Description
H 913842/810/QCL7C TAPERED ROLLER BRG ; POR
Part # H 913842/810/QCL7C
BDI # 1302599
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Outside Diameter - Millimeter:
146
Bore - Millimeter:
62
Bore - Inch:
2.441
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
H913842 (1) | H913810 (1)
Basic Number:
H913842
Precision Class:
Standard
GTR 628138
Description
GTR 628138 NEEDLE ROLLER BEARING ; 62MM ID X 81MM OD X 38MM W MACHINED
Part # GTR 628138
BDI # 23284936
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning:
No
K62X70X40-ZW/0-6
Description
K62X70X40-ZW/0-6 NDL RLR/CAGE ASSY ; POR NON RETURNABLE
Part # K62X70X40-ZW/0-6
BDI # 1181184
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
TA 6212 Z
Description
TA 6212 Z NEEDLE ROLLER BEARING ; 62MM ID X 74MM OD X 12MM W SHELL
Part # TA 6212 Z
BDI # 23284758
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Dust Cover
Self Aligning:
No