Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
294/800EMW40RW50

COMPARE

294/800EMW40RW50

Description
294/800EMW40RW50 THRUST SPH RLR BRG ASSY ; NON-RETURNABLE 800MM BORE

TIMKEN

Part # 294/800EMW40RW50

BDI # 20352897

Features

Height - Millimeter: 335
Bore 1 - Inch: 31.496
Bore 2 - Millimeter: 988
Height - Inch: 13.189
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 53.543
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Request a quotation
Loading Price
QTY
230/950 CAK/C08W507

COMPARE

230/950 CAK/C08W507

Description
230/950 CAK/C08W507 SPHR ROLLER BRG ; POR

SKF

Part # 230/950 CAK/C08W507

BDI # 22784225

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
230/950CAMKE9P55

COMPARE

230/950CAMKE9P55

Description
230/950CAMKE9P55 SPHERICAL RLR BEARING ; POR 950MM BOREX1360MM ODX300MM W 2-ROW

NSK

Part # 230/950CAMKE9P55

BDI # 24666218

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
F-2132-A

COMPARE

F-2132-A

Description
F-2132-A CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD

TIMKEN

Part # F-2132-A

BDI # 1355977

Features

Height - Millimeter: 219.964
Bore 1 - Inch: 31.49
Height - Inch: 8.66
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 53.54
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
240/950 CA/C3LW33VQ113

COMPARE

240/950 CA/C3LW33VQ113

Description
240/950 CA/C3LW33VQ113 SPHR RLR BRG

SKF

Part # 240/950 CA/C3LW33VQ113

BDI # 23035504

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY