Page 1 of 8

Next

Compare
F-2658-B

COMPARE

F-2658-B

Description
F-2658-B CYL ROLLER THRUST BEARING ; 24 OD

TIMKEN

Part # F-2658-B

BDI # 1355979

Features

Height - Millimeter: 347.98
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 283
Height - Inch: 13.7
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 39.37
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Request a quotation
Loading Price
QTY
239/750 CAK/C08W33

COMPARE

239/750 CAK/C08W33

Description
239/750 CAK/C08W33 SPHR ROLLER BRG ; 750MMX1000MMX185MM DOUBLE ROW

SKF

Part # 239/750 CAK/C08W33

BDI # 1248119

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/750 CA/C083W509

COMPARE

239/750 CA/C083W509

Description
239/750 CA/C083W509 SPHR ROLLER BRG

SKF

Part # 239/750 CA/C083W509

BDI # 1248114

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/750 CA/W33

COMPARE

239/750 CA/W33

Description
239/750 CA/W33 SPHR ROLLER BRG

SKF

Part # 239/750 CA/W33

BDI # 1248116

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/750 CAK/C083W506

COMPARE

239/750 CAK/C083W506

Description
239/750 CAK/C083W506 SPHR ROLLER BRG ; 750MMX1000MMX185MM DOUBLE ROW

SKF

Part # 239/750 CAK/C083W506

BDI # 1248118

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY