Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
WS81230

COMPARE

WS81230

Description
WS81230 THRUST WASHER ; NON-RETURNABLE

INA

Part # WS81230

BDI # 1178621

Features

Height - Millimeter: 14.5
Bore 1 - Inch: 5.906
Bore 2 - Millimeter: 150
Height - Inch: 0.571
Bore 2 - Inch: 5.906

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 8.346
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
L 314199 B

COMPARE

L 314199 B

Description
L 314199 B ; POR MTO

SKF

Part # L 314199 B

BDI # 1265419

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 8.346
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 566541
Number of Rows of Rollers: Quadruple Row

Price Inventory : Request a quotation
Loading Price
QTY
230630CAG3KC4P55W507

COMPARE

230630CAG3KC4P55W507

Description
230630CAG3KC4P55W507 SPHER ROLLER BRG ; POR NON-RET 630MM BOREX920MM ODX212MM W

NSK

Part # 230630CAG3KC4P55W507

BDI # 24666472

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY