Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 565

Next

Compare
CFES16UUR

COMPARE

CFES16UUR

Description
CFE 16 UUR

IKO

Part # CFES16UUR

BDI # 1402856

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238100

Price Inventory : In stock
Loading Price
QTY
H 24 LW

COMPARE

H 24 LW

Description
H24 LW ; RBC H24 LW

RBC BEARINGS

Part # H24LW

BDI # 1403732

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Roller Width - Millimeter: 12.7

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75

Price Inventory : In stock
Loading Price
QTY
305804 C-2Z

COMPARE

305804 C-2Z

Description
305804 C-2Z CAM FOLLOWER BEARING ; 20MMX52MMX20.6MM

SKF

Part # 305804 C-2Z

BDI # 1422010

Features

Roller Width - Inch: 0.811
Roller Width - Millimeter: 20.6
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : In stock
Loading Price
QTY
NUTR 15 X

COMPARE

NUTR 15 X

Description
NUTR 15 X CAM FOLLOWER BEARING

SKF

Part # NUTR 15 X

BDI # 1421439

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : In stock
Loading Price
QTY
NUTR 25 A

COMPARE

NUTR 25 A

Description
NUTR 25 A CAM FOLLOWER BEARING ; 25MM BORE 52MM RLR DIA 24MM RLR WD

SKF

Part # NUTR 25 A

BDI # 1416554

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : In stock
Loading Price
QTY