Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
24160CAMC3W509

COMPARE

24160CAMC3W509

Description
24160CAMC3W509 SPHERICAL ROLLER BEARING ; 300MM BOREX500MM ODX200MM W

NSK

Part # 24160CAMC3W509

BDI # 24666392

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
560RXS2364

COMPARE

560RXS2364

Description
560RXS2364 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # 560RXS2364

BDI # 1346750

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
CR-08A48PX1-G

COMPARE

CR-08A48PX1-G

Description
CR-08A48PX1-G TAPERED ROLLER BRG CONE (SMARTCATALOG)

NTN

Part # CR-08A48PX1-G

BDI # 25268004

Features

Component: Cone
Width - Millimeter: 495.3
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Round Bore | Window Type Pressed Steel Cage
Precision Class: PX1
Basic Number: CR-08A48PX1-G

Price Inventory : Request a quotation
Loading Price
QTY
23160CAMKDD2E4C3TF

COMPARE

23160CAMKDD2E4C3TF

Description
23160CAMKDD2E4C3TF SPHER ROLLER BEARING ; 300MM BOREX500MM ODX160MM W

NSK

Part # 23160CAMKDD2E4C3TF

BDI # 24666273

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY