Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 84

Next

Compare
23148 CCK/W33

COMPARE

23148 CCK/W33

Description
23148 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23148 CCK/W33

BDI # 1418092

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23148 CC/C3W33

COMPARE

23148 CC/C3W33

Description
23148 CC/C3W33 SPHR ROLLER BRG ; 240MM BORE 400MM OD 128MM WID

SKF

Part # 23148 CC/C3W33

BDI # 1264976

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22252 CCK/W33

COMPARE

22252 CCK/W33

Description
22252 CCK/W33 SPHR ROLLER BRG ; 260MMX480MMX130MM DOUBLE ROW

SKF

Part # 22252 CCK/W33

BDI # 1414364

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24138 CCK30/W33

COMPARE

24138 CCK30/W33

Description
24138 CCK30/W33 SPHR ROLLER BRG

SKF

Part # 24138 CCK30/W33

BDI # 1419273

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23148 CCK/C4W33

COMPARE

23148 CCK/C4W33

Description
23148 CCK/C4W33 SPHR ROLLER BRG

SKF

Part # 23148 CCK/C4W33

BDI # 1418956

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY