Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
NP602687-20J03

COMPARE

NP602687-20J03

Description
NP602687-20J03 TAPERED ROLLER BRG CONE ; SINGLE DRB COR 18-24 OD

TIMKEN

Part # NP602687-20J03

BDI # 24626147

Features

Component: Cone
Width - Millimeter: 149
Inch - Metric: Inch
Bore - Millimeter: 425.45
Bore - Inch: 16.75

Other Features: Cylindrical
Precision Class: Class 2
Width - Inch: 5.866
Basic Number: NP602687

Price Inventory : Request a quotation
Loading Price
QTY
NAS 5040ZZNR

COMPARE

NAS 5040ZZNR

Description
NAS 5040ZZNR ROLLER BEARING ; 200MM ID X 310MM OD X 150MM W F/SHEAVES

IKO

Part # NAS 5040ZZNR

BDI # 23284302

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 2650000N Static Load Rating | 1310000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Request a quotation
Loading Price
QTY