Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 18

Next

Compare
TS3-6E-23276BL1K

COMPARE

TS3-6E-23276BL1K

Description
TS3-6E-23276BL1K ; POR LARGE BORE SPHERICAL BEARING

NTN

Part # TS3-6E-23276BL1K

BDI # 17150046

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23276CAMKE4P55U22

COMPARE

23276CAMKE4P55U22

Description
23276CAMKE4P55U22 SPHERICAL RLR BEARING ; POR 380MM BOREX680MM ODX240MM W 2-ROW

NSK

Part # 23276CAMKE4P55U22

BDI # 1185030

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23192CAMKE2C3P55W507

COMPARE

23192CAMKE2C3P55W507

Description
23192CAMKE2C3P55W507 SPHERICAL RLR BRG ; POR 460MM BOREX760MM ODX240MM W

NSK

Part # 23192CAMKE2C3P55W507

BDI # 21736284

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23276-BEA-XL-MB1

COMPARE

23276-BEA-XL-MB1

Description
23276-BEA-XL-MB1

FAG

Part # 23276-BEA-XL-MB1

BDI # 24583616

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Outside Diameter - Millimeter: 680
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23276 CAK/C084W33

COMPARE

23276 CAK/C084W33

Description
23276 CAK/C084W33 SPHR ROLLER BRG

SKF

Part # 23276 CAK/C084W33

BDI # 1247895

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY