HD80B17F X 2-5/16
Description
HD80B17 X 2-5/16 RLR CHAIN SPROCKET ; 80 CHAIN 17 TEETH 2 STRD 2-5/16IN BORE
Part # HD80B17F X 2-5/16
BDI # 21972943
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore