HD140B15F X 4-1/2
Description
HD140B15 X 4-1/2 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 4-1/2IN BORE
Part # HD140B15F X 4-1/2
BDI # 21972794
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
HD140B16F X 4-1/2
Description
HD140B16 X 4-1/2 RLR CHAIN SPROCKET ; 140 CHAIN 16 TEETH 2 STRD 4-1/2IN BORE
Part # HD140B16F X 4-1/2
BDI # 21972802
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Finished Bore