D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO
Description
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO ; ROLLER CHAIN SPROCKET
Part # D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO
BDI # 25261404
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
H240B13F X 4-15/16 KW 2SS
Description
H240B13 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 13 HARDENED TEETH
Part # H240B13F X 4-15/16 KW 2SS
BDI # 23683177
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Finished Bore