Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
RS35-1B16TQ-H15J
Description
RS35-1B16TQ-H15T SPROCKET ; 16T 48.82MM PD 54MM OD
Part # RS35-1B16TQ-H15J
BDI # 24479188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore