H06B21 X 16MM 5MM KW 2SS

COMPARE

H06B21 X 16MM 5MM KW 2SS

Description
H06B21 X 16MM 5MM KW 2SS SPROCKET ; 06B ISO 0.375" CHAIN PITCH 1 STRAND

TSUBAKI

Part # H06B21 X 16MM 5MM KW 2SS

BDI # 21525001

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.713
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H06B17 X 16MM 5MM KW 2SS

COMPARE

H06B17 X 16MM 5MM KW 2SS

Description
H06B17 X 16MM 5MM KW 2SS SPROCKET ; 06B ISO 0.375" CHAIN PITCH 1 STRAND

TSUBAKI

Part # H06B17 X 16MM 5MM KW 2SS

BDI # 21525000

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.041
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.231
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 51.84
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H40B11X16MM 5X2.3MM KW 2SS

COMPARE

H40B11X16MM 5X2.3MM KW 2SS

Description
H40B11X16MM 5X2.3MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES W/HT

TSUBAKI

Part # H40B11X16MM 5X2.3MM KW 2SS

BDI # 23775232

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.775
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.003
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 45.08
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY