RS08-1B40 X 19MM HT
Description
RS08-1B40 X 19MM HT B HUB SPROCKET
Part # RS08-1B40 X 19MM HT
BDI # 21845421
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
RS40-1B17T-SS-H019N-J06D1M05
Description
TSUBAKI RS40-1B17T-SS-H019N-J06D1M05
Part # RS40-1B17T-SS-H019N-J06D1M05
BDI # 23940708
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore