Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Special Type | Induction Hardened | With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
H40B22 X 25MM 8X3.3MM KW 2SS
Description
H40B22 X 25MM 8X3.3MM KW 2SS SPROCKET ; 2 SETCREWS 25MM BORE
Part # H40B22 X 25MM 8X3.3MM KW 2SS
BDI # 22496913
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
RS60-1B12TQ-H025A-J08D1M06 DRAWING1-5
Description
TSUBAKI RS60-1B12TQ-H025A-J08D1M06 DRAWING1-5
Part # RS60-1B12TQ-H025A-J08D1M06 DRAWING1-5
BDI # 24732224
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
RS60-1B17TQ-H025A-J08D1M06 DRAWING1-4
Description
TSUBAKI RS60-1B17TQ-H025A-J08D1M06 DRAWING1-4
Part # RS60-1B17TQ-H025A-J08D1M06 DRAWING1-4
BDI # 24732223
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore