H40B40F X 1-1/16
Description
H40B40 X 1-1/16 RLR CHAIN SPROCKET ; 40 CHAIN 40 TEETH TYPE B 1-1/16IN BORE
Part # H40B40F X 1-1/16
BDI # 21971862
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
H80B20F X 1-1/16
Description
H80B20 X 1-1/16 RLR CHAIN SPROCKET ; 80 CHAIN 20 TEETH TYPE B 1-1/16IN BORE
Part # H80B20F X 1-1/16
BDI # 21972322
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
40B15F X 1 1/16 CW KW 2SS MTO
Description
40B15F X 1 1/16 CW KW 2SS MTO ; ROLLER CHAIN SPROCKET
Part # 40B15F X 1 1/16 CW KW 2SS MTO
BDI # 25166170
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
40B17 X 27MM PER DWG CUA030908-8 MK20
Description
40B17 X 27MM PER DWG CUA030908-8 MK20 ; SPROCKET STD HOD AND LTB
Part # 40B17 X 27MM PER DWG CUA030908-8 MK20
BDI # 24539650
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
40B17 X 27MM PER DWG CUA030908-8 MK21
Description
40B17 X 27MM PER DWG CUA030908-8 MK21 ; SPROCKET STD HOD AND LTB
Part # 40B17 X 27MM PER DWG CUA030908-8 MK21
BDI # 24539682
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore