H80B18F X 1-9/16
Description
H80B18 X 1-9/16 RLR CHAIN SPROCKET ; 80 CHAIN 18 TEETH TYPE B 1-9/16IN BORE
Part # H80B18F X 1-9/16
BDI # 21972296
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H8013X 1 9/16
Description
H8013X 1 9/16 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H8013X 1 9/16
BDI # 311756
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With Set Screw
Global Part Number GPN:
8051
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
160BS11 1-9/16 KW/2SS
Description
160BS11 1-9/16 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 2IN PITCH
Part # 160BS11 1-9/16 KW/2SS
BDI # 21515909
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Finished Bore
H8012X 1 9/16
Description
H8012X 1 9/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H8012X 1 9/16
BDI # 311744
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With Set Screw
Global Part Number GPN:
8043
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
D12B15H X 1-9/16 KW SS
Description
D12B15H X 1-9/16 KW SS SPROCKET ; 1-9/16" BORE
Part # D12B15H X 1-9/16 KW SS
BDI # 24664039
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Finished Bore