80B30 X 55MM 16X4.3MM KW 2SS
Description
80B30 X 55MM 16X4.3MM KW 2SS SPKT ; (1)SS OVER KW (1)SS AT 120DEG
Part # 80B30 X 55MM 16X4.3MM KW 2SS
BDI # 24340833
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
80B20 X 55MM 16X4.3MM KW 2SS
Description
80B20 X 55MM 16X4.3MM KW 2SS SPKT ; (1)SS OVER KW (1)SS AT 120DEG
Part # 80B20 X 55MM 16X4.3MM KW 2SS
BDI # 24340831
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H80A20X55MM FULLY SPLIT W/HOLES PER DWG
Description
H80A20X55MM SPLIT W/HOLES PER DWG SPRKT ; (4)13MM DIA HOLES EQ SPACED ON 110MM BC
Part # H80A20X55MM FULLY SPLIT W/HOLES PER DWG
BDI # 23048395
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Type
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore