Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 10

Next

Compare
50A17 X 2-1/2IN MTO

COMPARE

50A17 X 2-1/2IN MTO

Description
50A17 X 2-1/2IN RLR CHAIN SPROCKET ; 50CHAIN 17T

TSUBAKI

Part # 50A17 X 2-1/2IN MTO

BDI # 26306805

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.401

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.718
Pitch Diameter - Millimeter: 86.39
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B20 X 2-1/2 5/8 KW 2SS

COMPARE

H80B20 X 2-1/2 5/8 KW 2SS

Description
H80B20 X 2-1/2 5/8 KW 2SS CHAIN SPROCKET

TSUBAKI

Part # H80B20 X 2-1/2 5/8 KW 2SS

BDI # 21580478

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.914
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
60A35 X 2-1/2

COMPARE

60A35 X 2-1/2

Description
60A35 X 2-1/2 ; POR SPROCKET

TSUBAKI

Part # 60A35 X 2-1/2

BDI # 22800019

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.367

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.783
Pitch Diameter - Millimeter: 212.52
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
HA120B13 X 2-1/2 KW 2SS

COMPARE

HA120B13 X 2-1/2 KW 2SS

Description
HA120B13 X 2-1/2 KW 2SS CHAIN SPROCKET ; 13T 2-1/2IN BORE

TSUBAKI

Part # HA120B13 X 2-1/2 KW 2SS

BDI # 22493093

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.269
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.986
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 159.233
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H60B80F X 2-1/2 KW 3SS

COMPARE

H60B80F X 2-1/2 KW 3SS

Description
H60B80F X 2 1/2 KW 3SS CHAIN SPROCKET ; 19.54" OD X 2" LTB X 0.75" P STEEL

TSUBAKI

Part # H60B80F X 2-1/2 KW 3SS

BDI # 21525018

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 19.103
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.539
Other Features: With 3 Set Screw
Pitch Diameter - Millimeter: 485.216
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY