H120B16X75MM 20X4.9MM KW 2SS
Description
H120B16 X 75MM 20X4.9MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # H120B16X75MM 20X4.9MM KW 2SS
BDI # 22854797
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
100B50X75MM 20X4.9MM KW 2SS
Description
100B50X75MM 20X4.9MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120 DEG
Part # 100B50X75MM 20X4.9MM KW 2SS
BDI # 24650675
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.907
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.619
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
505.65
Mounting Method:
Finished Bore
80B38X75MM 20X4.9MM KW 2SS
Description
80B38X75MM 20X4.9MM KW 2SS SPROCKET ; 80 ANSI 38 TEETH 75MM BORE
Part # 80B38X75MM 20X4.9MM KW 2SS
BDI # 24863615
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.11
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
D50A40ZH X 75MM 20MM KW 2SS
Description
D50A40ZH X 75MM 20MM KW 2SS SPROCKET ; 5/8" PITCH 75MM BORE 40-TEETH
Part # D50A40ZH X 75MM 20MM KW 2SS
BDI # 21525158
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
H100B20X75MM 20X4.9MM KW 2SS
Description
H100B20X75MM 20X4.9MM KW 2SS SPKT ; M&P HUB-HUB SS OVER KW & AT 120DEG W/HT
Part # H100B20X75MM 20X4.9MM KW 2SS
BDI # 24299648
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore