Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
D80B17 X 3-1/8 STD KW 2SS

COMPARE

D80B17 X 3-1/8 STD KW 2SS

Description
D80B17 X 3-1/8 STD KW 2SS CHN SPROCKET ; 80CHAIN 17T

TSUBAKI

Part # D80B17 X 3-1/8 STD KW 2SS

BDI # 24956811

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100B19H X 3-1/8

COMPARE

D100B19H X 3-1/8

Description
D100B19H X 3-1/8 SPROCKET ; 1-1/4" PITCH 3-1/8" BORE 19-TEETH

TSUBAKI

Part # D100B19H X 3-1/8

BDI # 21542427

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.241
Pitch Diameter - Millimeter: 192.913
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B17F X 3-1/8

COMPARE

H100B17F X 3-1/8

Description
H100B17 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 17 TEETH TYPE B 3-1/8IN BORE

TSUBAKI

Part # H100B17F X 3-1/8

BDI # 21971468

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.803

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.436
Pitch Diameter - Millimeter: 172.79
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B20F X 3-1/8

COMPARE

H100B20F X 3-1/8

Description
H100B20 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH TYPE B 3-1/8IN BORE

TSUBAKI

Part # H100B20F X 3-1/8

BDI # 21971502

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B48F X 3-1/8

COMPARE

H100B48F X 3-1/8

Description
H100B48 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 48 TEETH TYPE B 3-1/8IN BORE

TSUBAKI

Part # H100B48F X 3-1/8

BDI # 21971620

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.113

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.821
Pitch Diameter - Millimeter: 485.47
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY