H120B13F X 3-3/16
Description
H120B13 X 3-3/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 3-3/16IN BORE
Part # H120B13F X 3-3/16
BDI # 21971642
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120B15F X 3-3/16
Description
H120B15 X 3-3/16 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH TYPE B 3-3/16IN BORE
Part # H120B15F X 3-3/16
BDI # 21971664
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
HD140B25F X 3-3/16
Description
HD140B25 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 25 TEETH 2 STRD 3-3/16IN BORE
Part # HD140B25F X 3-3/16
BDI # 21972855
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore
HD140B20F X 3-3/16
Description
HD140B20 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 20 TEETH 2 STRD 3-3/16IN BORE
Part # HD140B20F X 3-3/16
BDI # 21972814
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
HD140B26F X 3-3/16
Description
HD140B26 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 26 TEETH 2 STRD 3-3/16IN BORE
Part # HD140B26F X 3-3/16
BDI # 21972857
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore