D32B15ZH X 90MM
Description
D32B15ZH X 90MM MULTIPLE STRAND SPROCKET
Part # D32B15ZH X 90MM
BDI # 21564755
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Finished Bore
H120C24 X 90MM 25X5.4MM KW 2SS
Description
H120C24 X 90MM 25X5.4MM KW 2SS SPROCKET ; 3.75" LTB (80MM)
Part # H120C24 X 90MM 25X5.4MM KW 2SS
BDI # 21524828
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
H100B60X90MM 25X5.4MM KW 2SS
Description
H100B60X90MM 25X5.4MM KW 2SS CHN SPRCKET ; 147MM HOD 80MM LTB PER DWG
Part # H100B60X90MM 25X5.4MM KW 2SS
BDI # 25161583
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore