Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 8

Next

Compare
D100B15FH X 3 5/8KW 2SS

COMPARE

D100B15FH X 3 5/8KW 2SS

Description
D100B15FH X 3 5/8KW 2SS CHAIN SPROCKET ; 6.63" OD X3-1/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # D100B15FH X 3 5/8KW 2SS

BDI # 21463064

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B16 X 3-5/8 STD KW 2SS

COMPARE

D120B16 X 3-5/8 STD KW 2SS

Description
D120B16 X 3-5/8 STD KW 2SS CHN SPROCKET

TSUBAKI

Part # D120B16 X 3-5/8 STD KW 2SS

BDI # 25847351

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B15H X 3-5/8 KW 2SS

COMPARE

D120B15H X 3-5/8 KW 2SS

Description
D120B15H X 3-5/8 KW 2SS SPROCKET ; 3-5/8" BORE

TSUBAKI

Part # D120B15H X 3-5/8 KW 2SS

BDI # 26353915

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.215
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.956
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
AD160B14H X 3-5/8 KWSS

COMPARE

AD160B14H X 3-5/8 KWSS

Description
AD160B14H X 3-5/8 KW SS CHAIN SPROCKET ; 9.96" OD STEEL

TSUBAKI

Part # AD160B14H X 3-5/8 KWSS

BDI # 21558750

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.962
Other Features: With Set Screw
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D140B17H X 3.625IN KW 2SS

COMPARE

D140B17H X 3.625IN KW 2SS

Description
D140B17H X 3.625IN KW 2SS CHN SPROCKET ; 17T 140CHAIN W/HT

TSUBAKI

Part # D140B17H X 3.625IN KW 2SS

BDI # 23297923

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.411
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 241.91
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY