PHS 50-1BH8

COMPARE

PHS 50-1BH8

Description
PHS 50-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1BH8

BDI # 24760658

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.88
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY