2042A30H
Description
2042A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2042A30H
BDI # 17159006
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572919
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
50TTA49-50-2
Description
50TTA49-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA49-50-2
BDI # 26376733
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
50TTA49-50-1
Description
50TTA49-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA49-50-1
BDI # 26382313
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
2080A30H
Description
2080A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A30H
BDI # 17159094
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573125
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
PHS 10B-1A49
Description
PHS 10B-1A49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A49
BDI # 1285463
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.755
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.11
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore