HA2082B16F X 1-7/16 KW2SS
Description
HA2082B16F X 1-7/16 KW2SS SPROCKET
Part # HA2082B16F X 1-7/16 KW2SS
BDI # 25162113
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Finished Bore
2082A16H
Description
2082A16H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A16H
BDI # 17159118
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572948
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
2082B16H
Description
2082B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B16H
BDI # 17159137
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573067
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore