Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
H140R19

COMPARE

H140R19

Description
H140R19 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 19T B-STYLE W/HT

TSUBAKI

Part # H140R19

BDI # 918606

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.633
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.538
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 270.078
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
140E19

COMPARE

140E19

Description
NOT AVAILABLE IN US

TSUBAKI

Part # 140E19

BDI # 919756

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.633
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.538
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 270.078
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H140B19F X 2-15/16

COMPARE

H140B19F X 2-15/16

Description
H140B19 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 19 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H140B19F X 2-15/16

BDI # 21971770

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.633

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.538
Pitch Diameter - Millimeter: 270.078
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H140B19F X 3-5/8

COMPARE

H140B19F X 3-5/8

Description
H140B19 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 19 TEETH TYPE B 3-5/8IN BORE

TSUBAKI

Part # H140B19F X 3-5/8

BDI # 21971772

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.633

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.538
Pitch Diameter - Millimeter: 270.078
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D140B19H X 2-15/16

COMPARE

D140B19H X 2-15/16

Description
D140B19H X 2-15/16 ROLLER CHAIN SPROCKET ; 11.54" OD X 4" LTB X 1-3/4" P STEEL

TSUBAKI

Part # D140B19H X 2-15/16

BDI # 21558777

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.633

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.538
Pitch Diameter - Millimeter: 270.078
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY