Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
100R40H

COMPARE

100R40H

Description
100R40H ROLLER CHAIN SPROCKET ; 1-1/4" P 40T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R40H

BDI # 917974

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.933
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 16.633
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 404.698
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1B40

COMPARE

PHS 100-1B40

Description
PHS 100-1B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1B40

BDI # 1288748

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.933

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.633
Pitch Diameter - Millimeter: 404.698
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1TB40

COMPARE

PHS 100-1TB40

Description
PHS 100-1TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1TB40

BDI # 1288798

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.933
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.633
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 404.698
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H100B40F X 2-15/16

COMPARE

H100B40F X 2-15/16

Description
H100B40 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 40 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H100B40F X 2-15/16

BDI # 21971608

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.933

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.633
Pitch Diameter - Millimeter: 404.698
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100E40

COMPARE

H100E40

Description
H100E40 ROLLER CHAIN SPROCKET ; 1-1/4" P 40T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # H100E40

BDI # 24342899

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.933
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.633
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 404.698
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY