Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
T100B23H
Description
T100B23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B23H
BDI # 17160092
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
573117
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
D100B23H
Description
D100B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B23H
BDI # 17160020
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
37145
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
H100A23
Description
H100A23 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 23T A-PLATE W/HT
Part # H100A23
BDI # 913848
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
H100B23F X 1-15/16
Description
H100B23F X 1-15/16 ROLLER CHAIN SPROCKET ; 1 15/16" BORE KW 2SS W/HT
Part # H100B23F X 1-15/16
BDI # 917263
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore