Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
140B16H

COMPARE

140B16H

Description
140B16H ROLLER CHAIN SPROCKET ; RS140-1B16T W/HARDENED TOOTH

TSUBAKI

Part # 140B16H

BDI # 17158701

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.847
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
T140B16ZH X 1-1/2 PB

COMPARE

T140B16ZH X 1-1/2 PB

Description
T140B16ZH X 1-1/2 PB SPROCKET ; 9.85" OD X 1-3/4" P MULTIPLE STRAND

TSUBAKI

Part # T140B16ZH X 1-1/2 PB

BDI # 21525365

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.847
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
HD140B16F X 3-5/8

COMPARE

HD140B16F X 3-5/8

Description
HD140B16F X 3-5/8 ROLLER CHAIN SPROCKET ; 9.847" OD X 4" LTB STD KW 2-SETSCREWS

TSUBAKI

Part # HD140B16F X 3-5/8

BDI # 21472794

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D140B16H X 3-7/8

COMPARE

D140B16H X 3-7/8

Description
D140B16H X 3-7/8 SPROCKET

TSUBAKI

Part # D140B16H X 3-7/8

BDI # 21595963

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
HD140B16F X 2-15/16

COMPARE

HD140B16F X 2-15/16

Description
HD140B16 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 16 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD140B16F X 2-15/16

BDI # 21972800

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY