Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 21

Next

Compare
D160A36H

COMPARE

D160A36H

Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A36H

BDI # 913269

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.948

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 24.06
Pitch Diameter - Millimeter: 582.879
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-2A76

COMPARE

PHS 16B-2A76

Description
PHS 16B-2A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-2A76

BDI # 1286251

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A76

COMPARE

PHS 16B-1A76

Description
PHS 16B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A76

BDI # 1286281

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2C60

COMPARE

PHS 20B-2C60

Description
PHS 20B-2C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C60

BDI # 1286842

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C60

COMPARE

PHS 20B-3C60

Description
PHS 20B-3C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C60

BDI # 1286875

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY