Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 160-1A54

COMPARE

PHS 160-1A54

Description
PHS 160-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A54

BDI # 1290740

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 34.396

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.538
Pitch Diameter - Millimeter: 873.658
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A112

COMPARE

PHS 80-1A112

Description
PHS 80-1A112 ROLLER CHAIN SPROCKET ; POR

SKF

Part # PHS 80-1A112

BDI # 1288481

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS32B-1C54T

COMPARE

RS32B-1C54T

Description
32BC54 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS32B-1C54T

BDI # 921116

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 34.397
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 35.538
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 873.68
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160CTL54

COMPARE

H160CTL54

Description
H160CTL54 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H160CTL54

BDI # 24345980

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 34.396
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 35.538
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 873.658
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
RS80-1C112T

COMPARE

RS80-1C112T

Description
80B112 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # RS80-1C112T

BDI # 912902

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY